Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 82.55mm I. D., 114.3mm O. D.
Mfr # 82.55114.312.7SC
Zoro # G5924237
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 82.55 mm
- Outside Dia. 114.3 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 82.55114.312.7SC
- Zoro # G5924237
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 82.55 mm |
Outside Dia. | 114.3 mm |
Width | 12.7 mm |
Outside Diameter | 4.5 in |
Overall Width | 0.5 in |
Inside Diameter | 3.25 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3.25 in, Outside Diameter 4.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Reusable End Female - 5/8 Flexzilla Water Hose (RP900625F)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 5m (7000-40041-6350500)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 75 psi, Seal: Silicone (ST2512-1A075)
- ARROW PNEUMATICS Element Kit for F57 Midflow Filters (EK57A)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446208TC)
- DDS Shaft Seal, TCN, 15mm ID, Nitrile Rubber (152506TCN)
- DDS Shaft Seal, TC, 24mm ID, Nitrile Rubber (244208TC)
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- DDS Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber (608508TCV)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- Dds Shaft Seals & Adapters