Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 82.55mm I. D., 101.6mm O. D.
Mfr # 82.55101.612.7SC
Zoro # G5927910
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 82.55 mm
- Outside Dia. 101.6 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 82.55101.612.7SC
- Zoro # G5927910
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 82.55 mm |
Outside Dia. | 101.6 mm |
Width | 12.7 mm |
Inside Diameter | 3.25 in |
Outside Diameter | 4 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3.25 in, Outside Diameter 4 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/3 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1032)
- BAILEY HYDRAULICS Bronze Bushing Flanged 1" Id", 1 1/4" Od, 153226 (153326)
- SPIRALITE 6" X 25' All Weather Epdm Suction Hose 35 Psi (SS600-25)
- MAIN FILTER Hydraulic Filter, replaces WIX D95A06GWAV, Pressure Line, 5 micron, Outside-In (MF0575937)
- DDS Shaft Seal, 20 x 28 x 7 mm., Nitrile Rubber (202807TC)
- DDS Shaft Seal, VG, 6mm ID, Nitrile Rubber (061203VG)
- DDS Shaft Seal, SC, 34mm ID, Nitrile Rubber (345208SC)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405207SC)
- DDS Shaft Seal, 12 x 24 x 7 mm., Fluoro Rubber (122407TCV)
- SKF Small V-Rings (400651)
- Dds Shaft Seals & Adapters