Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 80mm I. D., 125mm O. D., 12mm W
Mfr # 8012512SC
Zoro # G5939083
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 80 mm
- Outside Dia. 125 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8012512SC
- Zoro # G5939083
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 80 mm |
Outside Dia. | 125 mm |
Width | 12 mm |
Outside Diameter | 125 mm |
Overall Width | 12 mm |
Inside Diameter | 80 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 80 mm, Outside Diameter 125 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLLWAY BEARING Radial Ball Bearing - Straight Bore, 6218 ZZ C3 (6218 ZZ C3)
- BESTORQ 3M Timing Belts (195-3M-09)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Mid Green (100305)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081008)
- DDS Shaft Seal, TC, 80mm ID, Nitrile Rubber (8012510TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4576.29.52SC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405506TC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, 40 x 60 x 10 mm., SCV, Fluoro Rubber (406010SCV)
- Dds Motor Supplies