Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber
Mfr # 80955VC
Zoro # G7748916
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 80 mm
- Outside Dia. 95 mm
- Lip Material Nitrile Rubber
- Design Code VC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 80955VC
- Zoro # G7748916
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 80 mm |
Outside Dia. | 95 mm |
Width | 5 mm |
Inside Diameter | 80 mm |
Outside Diameter | 95 mm |
Overall Width | 5 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 80 mm, Outside Diameter 95 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 960-8M-30 (960-8M-30)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA44-600E)
- ENERPAC Cylinder, 30 tons, 5-29/32in. Stroke L (RAC306)
- SOLBERG Pleated Filter (FS-05-050)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456812TCN)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, SF, 55mm ID, Nitrile Rubber (558013SF)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224207TC)
- DDS Shaft Seal, 10 x 20 x 4 mm., Nitrile Rubber (102004VC)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- Dds Motor Supplies