Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 80 x 125 x 12 mm., SCV, Fluoro Rubber
Mfr # 8012512SCV
Zoro # G7749047
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 80 mm
- Outside Dia. 125 mm
- Lip Material Fluoro Rubber
- Overall Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8012512SCV
- Zoro # G7749047
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 80 mm |
Outside Dia. | 125 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 125 mm |
Inside Diameter | 80 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Seal Design | SC |
Number of Lips | 1 |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
System of Measurement | Metric |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 80 mm, Outside Diameter 125 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 15mm x 12mm x 12mm Metric Bronze Bearings 2PK (32481)
- D&D 2240mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2240)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X16)
- DURA-SYNC TORQUE Timing Belt, 3M, 9 x 501mm PL, T167 (501-3M-09)
- DDS Shaft Seal, 60 x 80 x 7 mm., Nitrile Rubber (608007TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446208TC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253507SF)
- DDS Shaft Seal, 12mm I. D., 28mm O. D., 7mm W (12287SCV)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.725.46.35TC)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- TIMKEN Axle Shaft Seal - Front Outer, 710701 (710701)
- Dds Shaft Seals & Adapters