Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 80 x 120 x 13 mm., TC, Nitrile Rubber
Mfr # 8012013TC
Zoro # G7749010
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 80 mm
- Outside Dia. 120 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8012013TC
- Zoro # G7749010
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 80 mm |
Outside Dia. | 120 mm |
Width | 13 mm |
Outside Diameter | 120 mm |
Inside Diameter | 80 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 80 mm, Outside Diameter 120 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR32 (MR32)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932661Q, Pressure Line, 10 micron, Outside-In (MF0059786)
- GOODMAN Condenser Motor, 1/4 HP, 1 SP, 8 PL (0131M00061SP)
- LINCOLN Oil Pump Transfer System, Air-Operated (284168)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (15.8731.756.35TC)
- DDS Shaft Seal, 20mm I. D., 30mm O. D., 7mm W (20307SCV)
- DDS Shaft Seal, SF, 35mm ID, Nitrile Rubber (355507SF)
- DDS Shaft Seal, SB, 20mm ID, Nitrile Rubber (204207SB)
- DDS Shaft Seal, 45 x 75 x 8 mm., TC, Nitrile Rubber (45758TC)
- DDS Shaft Seal, 8 x 18 x 5 mm., SCV, Fluoro Rubber (8185SCV)
- DDS Shaft Seal, TCNV, 50mm ID, Fluoro Rubber (506807TCNV)
- Dds Shaft Seals & Adapters