Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 80 x 110 x 10 mm., Nitrile Rubber
Mfr # 8011010TC
Zoro # G6130391
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 80 mm
- Outside Dia. 110 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8011010TC
- Zoro # G6130391
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 80 mm |
Outside Dia. | 110 mm |
Width | 10 mm |
Outside Diameter | 110 mm |
Overall Width | 10 mm |
Inside Diameter | 80 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 80 mm, Outside Diameter 110 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50B18F-1H)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (30033)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 370V, Round (2MEF2)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9011012TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- DDS Shaft Seal, SB, 55mm ID, Nitrile Rubber (558008SB)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- SKF Shaft Seal, 35 x 47 x 7 mm., HMS5, Nitrile Rubber (35X47X7 HMS5 RG)
- Dds Motor Supplies