Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 8 x 25 x 5 mm., TC, Nitrile Rubber
Mfr # 8258TC
Zoro # G7751296
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 8 mm
- Outside Dia. 25 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8258TC
- Zoro # G7751296
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 25 mm |
Width | 5 mm |
Overall Width | 8 mm |
Outside Diameter | 25 mm |
Inside Diameter | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 8 mm, Outside Diameter 25 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X12X12)
- PREVOST High Flow Safety Coupler, 3/8" Barb (ESI 071810)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MOR (6400-04-08)
- DDS Shaft Seal, SC, 1.375in ID, Nitrile Rubber (IN34.9247.626.35SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (354504TC)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- DDS Shaft Seal, SC, 44mm ID, Nitrile Rubber (445507SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7553.979.52TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.812.7TC)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- Dds Motor Supplies