Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 8 x 22 x 7 mm., Nitrile Rubber
Mfr # 082207TC
Zoro # G6134926
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 8 mm
- Outside Dia. 22 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 082207TC
- Zoro # G6134926
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Outside Diameter | 22 mm |
Overall Width | 7 mm |
Inside Diameter | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 8 mm, Outside Diameter 22 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- DAYTON AX71 Cogged V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (6L249)
- FESTO Terminal Plug KSV6-PK-6 (KSV6-PK-6)
- DDS Shaft Seal, 54mm I. D., 74mm O. D., 8mm W (54748SC)
- DDS Shaft Seal, 55 x 90 x 10 mm., Fluoro Rubber (559010TCV)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- DDS Shaft Seal, 100 x 125 x 12 mm., Nitrile Rubber (10012512TC)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5739.687.93SC)
- SKF METRIC R.O.D. GREASE SEALS (19669)
- Dds Motor Supplies