Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 8 x 18 x 5 mm., Nitrile Rubber
Mfr # 081805TC
Zoro # G6134969
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 18 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Spring Type Garter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 081805TC
- Zoro # G6134969
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 18 mm |
Width | 5 mm |
Inside Diameter | 8 mm |
Overall Width | 5 mm |
Outside Diameter | 18 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 8 mm, Outside Diameter 18 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI40Y-56C-60:1)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- GATES Truflex V-Belts, 3L180 (3L180)
- DDS Shaft Seal, 50 x 100 x 10 mm., Fluoro Rubber (5010010TCV)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- DDS Shaft Seal, 35 x 46 x 7 mm., TC, Nitrile Rubber (35467TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446208TC)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- SKF Differential Pinion Seal - Rear, 18708 (18708)
- Dds Motor Supplies