Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 8 x 16 x 6 mm., Nitrile Rubber
Mfr # 081606TC
Zoro # G6134978
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 8 mm
- Outside Dia. 16 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 081606TC
- Zoro # G6134978
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 16 mm |
Width | 6 mm |
Overall Width | 6 mm |
Outside Diameter | 16 mm |
Inside Diameter | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 8 mm, Outside Diameter 16 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, 1/4 In Size (3LZ01)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (RT835-OLP)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88978-02-02)
- DDS Shaft Seal, 40 x 55 x 8 mm., TC, Nitrile Rubber (40558TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93SC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.629.52SC)
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- DDS Shaft Seal, 15 x 21 x 3 mm., Nitrile Rubber (152103VC)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X60X8 CRW1 R)
- Dds Motor Supplies