Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 8 x 15 x 5 mm., VC, Nitrile Rubber
Mfr # 8153VC
Zoro # G7751549
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 8 mm
- Outside Dia. 15 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 8153VC
- Zoro # G7751549
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 15 mm |
Width | 5 mm |
Overall Width | 3 mm |
Inside Diameter | 8 mm |
Outside Diameter | 15 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 8 mm, Outside Diameter 15 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- CLESCO F2CM-BS-137 Flange Mount Bearing (2 Bolt) (F2CM-BS-137)
- DAYTON BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (3GXA4)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253507SF)
- DDS Shaft Seal, SA, 35mm ID, Nitrile Rubber (356210SA)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- Dds Shaft Seals & Adapters