Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 8 x 15 x 5 mm., SC, Nitrile Rubber
Mfr # 8155SC
Zoro # G7751600
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 15 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Hardness 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 8155SC
- Zoro # G7751600
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 15 mm |
Width | 5 mm |
Inside Diameter | 8 mm |
Outside Diameter | 15 mm |
Overall Width | 5 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 8 mm, Outside Diameter 15 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP3202A06AN, Pressure Line, 5 micron, Outside-In (MF0058928)
- CAMPBELL HAUSFELD Mini Filter, 1/4" NPT (MP513803AV)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.75-in. OD (AK39 X 7/8)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183207SC)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- DDS Shaft Seal, 95 x 110 x 10 mm., SCV, Fluoro Rubber (9511010SCV)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (15217615TC)
- Dds Motor Supplies