Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 78mm I. D., 110mm O. D., 12mm W
Mfr # 7811012TC
Zoro # G5922968
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 78 mm
- Outside Dia. 110 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7811012TC
- Zoro # G5922968
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 78 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 110 mm |
Inside Diameter | 78 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 78 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in 50-ft Rubber Air Hose (CMXZTSG1082NB)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (207476)
- SPEEDAIRE Rubber Stopper (PN31XG6205G)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/8 In (SK218)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DDS Shaft Seal, 10 x 26 x 7 mm., SCV, Fluoro Rubber (10267SCV)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- DDS Shaft Seal, 35 x 55 x 8 mm., Nitrile Rubber (355508TC)
- DDS Shaft Seal, 55 x 78 x 12 mm., TC, Nitrile Rubber (557812TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- Dds Motor Supplies