Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 77mm I. D., 100mm O. D., 10mm W
Mfr # 7710010SC
Zoro # G5932208
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 77 mm
- Outside Dia. 100 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7710010SC
- Zoro # G5932208
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 77 mm |
Outside Dia. | 100 mm |
Width | 10 mm |
Inside Diameter | 77 mm |
Overall Width | 10 mm |
Outside Diameter | 100 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 77 mm, Outside Diameter 100 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 113 in. OC (B110K)
- FESTO Plastic Tubing PEN-4X0, 75-NT (PEN-4X0,75-NT)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (MP-31)
- ARO Valve, Alpha Series, A249PS (A249PS)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253504TC)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 12mm W (609012TC)
- DDS Shaft Seal, 25 x 35 x 7 mm., Nitrile Rubber (253507SC)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142807SB)
- DDS Shaft Seal, 7 x 22 x 7 mm., SCV, Fluoro Rubber (7227SCV)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- Dds Motor Supplies