Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 76.2mm I. D., 95.25mm O. D.
Mfr # 76.295.259.52TCV
Zoro # G5931742
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 76.2 mm
- Outside Dia. 95.25 mm
- Width 9.52 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 76.295.259.52TCV
- Zoro # G5931742
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 76.2 mm |
Outside Dia. | 95.25 mm |
Width | 9.52 mm |
Overall Width | 0.375 in |
Inside Diameter | 3 in |
Outside Diameter | 3.75 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Seal Design | TC |
Contact Type | Contact Seal |
Case Coating | None |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
System of Measurement | Inch |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 3 in, Outside Diameter 3.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50B10F-7/8)
- SKF SKF-6206 2ZC3, Single Row Ball Brgs, 6206 2ZC3 (6206 2ZC3)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- INGERSOLL-RAND Kit, Rod Bearing, Ingersoll Rand (32127516)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (255008TC)
- DDS Shaft Seal, 45 x 60 x 10 mm., TCV, Fluoro Rubber (456010TCV)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (306210TCV)
- DDS Shaft Seal, 80 x 125 x 12 mm., SCV, Fluoro Rubber (8012512SCV)
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- Dds Motor Supplies