Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 76.2mm I. D., 114.3mm O. D.
Mfr # 76.2114.312.7SC
Zoro # G5925302
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 76.2 mm
- Outside Dia. 114.3 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 76.2114.312.7SC
- Zoro # G5925302
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 76.2 mm |
Outside Dia. | 114.3 mm |
Width | 12.7 mm |
Inside Diameter | 3 in |
Overall Width | 0.5 in |
Outside Diameter | 4.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 3 in, Outside Diameter 4.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALFINGER EA2168, Pressure Line, 5 micron, Outside-In (MF0058478)
- DAYTON AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (3GWU2)
- D&D 84" Outside Length, 7/8" Top Width, 1 Ribs (C80)
- YORK Motor Mounting Bracket, 3 Leg (S1-026-34581-000)
- DDS Shaft Seal, 20 x 28 x 7 mm., Nitrile Rubber (202807TC)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446208TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- Dds Shaft Seals & Adapters