Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 76.2mm I. D., 107.95mm O. D.
Mfr # 76.2107.9512.7TC
Zoro # G5912903
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 76.2 mm
- Outside Dia. 107.95 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 76.2107.9512.7TC
- Zoro # G5912903
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 76.2 mm |
Outside Dia. | 107.95 mm |
Width | 12.7 mm |
Inside Diameter | 3 in |
Outside Diameter | 4.25 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 3 in, Outside Diameter 4.25 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6211-2RS KBC)
- SUMNER Rotary Ground Clamp, 400 Amp (780435)
- GATES Truflex V-Belts, 5L500 (5L500)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.86.35TC)
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- DDS Shaft Seal, 42 x 62 x 7 mm., Nitrile Rubber (426207TC)
- DDS Shaft Seal, 60mm I. D., 80mm O. D., 7mm W (60807TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224210TC)
- DDS Shaft Seal, TCV, 22mm ID, Fluoro Rubber (224207TCV)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152506SC)
- Dds Motor Supplies