Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 75mm I. D., 90mm O. D., 8mm W
Mfr # 75908TC
Zoro # G5909257
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 75 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 75908TC
- Zoro # G5909257
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 75 mm |
Outside Dia. | 90 mm |
Width | 8 mm |
Outside Diameter | 90 mm |
Inside Diameter | 75 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 75 mm, Outside Diameter 90 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6313Z, Single Row Ball Bearings (6313Z)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame (5K967)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.375" (IPPN20G)
- D&D 55" Outside Length, 5/8" Top Width, 1 Ribs (5VX550)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9010012TC)
- DDS Shaft Seal, SC, 32mm ID, Nitrile Rubber (325510SC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76SC)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- Dds Motor Supplies