Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 75mm I. D., 59mm O. D., 10mm W
Mfr # 759010SC
Zoro # G5921297
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 75 mm
- Outside Dia. 59 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 759010SC
- Zoro # G5921297
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 75 mm |
Outside Dia. | 59 mm |
Width | 10 mm |
Inside Diameter | 75 mm |
Outside Diameter | 90 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 75 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (EI07V080V1)
- SPEEDAIRE Guide Roller Set (42PC51)
- D&D 105" Outside Length, 5/8" Top Width, 1 Ribs (5LK1050)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-03AS)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162707TC)
- DDS Shaft Seal, 35mm I. D., 72mm O. D., 12mm W (357212SA)
- DDS Shaft Seal, 16 x 24 x 4 mm., Nitrile Rubber (162404VC)
- DDS Shaft Seal, 90 x 140 x 11 mm., TCV, Fluoro Rubber (9014011TCV)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 10mm W (508010TA)
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.752 in OD x 1/4 in W, Nitrile Lip (12363)
- Dds Shaft Seals & Adapters