Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 75mm I. D., 10mm O. D., 13mm W
Mfr # 7510513SB
Zoro # G5935881
original price:
$22.48
7% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 75 mm
- Outside Dia. 10 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7510513SB
- Zoro # G5935881
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 75 mm |
Outside Dia. | 10 mm |
Width | 13 mm |
Overall Width | 13 mm |
Inside Diameter | 75 mm |
Outside Diameter | 10 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 75 mm, Outside Diameter 10 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Control Gun, Digital, 750 psi (55GU72)
- BANDO S3M-432 Poly Timing Belt, 130-S3M-432 Uk (130-S3M-432 UK)
- TOMPKINS Hose Protectors5.00"X12.00" BLACK HOSE PROTECTOR 15PC (HP-12B-15PC)
- LUBRIPLATE Fmo-85-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-054)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- DDS Shaft Seal, 10 x 16 x 4 mm., SCV, Fluoro Rubber (10164SCV)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 13mm W (9013013TA)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- Dds Shaft Seals & Adapters