Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 75 x 120 x 12 mm., Nitrile Rubber
Mfr # 7512012TC
Zoro # G6130470
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 75 mm
- Outside Dia. 120 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7512012TC
- Zoro # G6130470
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 75 mm |
Outside Dia. | 120 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 120 mm |
Inside Diameter | 75 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 75 mm, Outside Diameter 120 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 170 (5VX1700)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1817)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- D&D 115 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB111)
- DDS Shaft Seal, 8 x 18 x 5 mm., SCV, Fluoro Rubber (8185SCV)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4557.159.52SC)
- DDS Shaft Seal, 25 x 40 x 5 mm., TC, Nitrile Rubber (25405TC)
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- Dds Shaft Seals & Adapters