Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber
Mfr # 7511512TC
Zoro # G6130489
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 75 mm
- Outside Dia. 115 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7511512TC
- Zoro # G6130489
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 75 mm |
Outside Dia. | 115 mm |
Width | 12 mm |
Inside Diameter | 75 mm |
Outside Diameter | 115 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 75 mm, Outside Diameter 115 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Ball Bearing, Replacement (538PT)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- FASCO Unit Bearing Motor, 1/125 HP, 230V, CWLE (UB596)
- EATON AEROQUIP Adpt, FJIC, 1-5/16-12, Cap (210292-16S)
- DDS Shaft Seal, TF, 75mm ID, Nitrile Rubber (7511512TF)
- DDS Shaft Seal, SC, 140mm ID, Nitrile Rubber (14018014SC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- DDS Shaft Seal, TC, 32mm ID, Nitrile Rubber (324407TC)
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629513TC)
- DDS Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber (40627SCV)
- Dds Motor Supplies