Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber
Mfr # 7510515TC
Zoro # G6130516
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 75 mm
- Outside Dia. 105 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7510515TC
- Zoro # G6130516
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 75 mm |
Outside Dia. | 105 mm |
Width | 15 mm |
Inside Diameter | 75 mm |
Outside Diameter | 105 mm |
Overall Width | 15 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 75 mm, Outside Diameter 105 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D POWER-DRIVE COGGED 125IN 5/8IN V-BELT (5VX1250)
- CONTINENTAL CONTITECH 4/5V2000 Banded V-Belt, 200" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V2000)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 155 cfm (AB-702)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM2)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- DDS Shaft Seal, 60 x 80 x 7 mm., Nitrile Rubber (608007TC)
- DDS Shaft Seal, SC, 0.437in ID, Nitrile Rubber (IN11.1125.46.35SC)
- DDS Shaft Seal, 30 x 42 x 10 mm., TC, Nitrile Rubber (304210TC)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- Dds Motor Supplies