Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber
Mfr # 7510010TC
Zoro # G6130531
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 75 mm
- Outside Dia. 100 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Lip Material Application Nitrile Rubber for General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7510010TC
- Zoro # G6130531
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 75 mm |
Outside Dia. | 100 mm |
Width | 10 mm |
Inside Diameter | 75 mm |
Overall Width | 10 mm |
Outside Diameter | 100 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 75 mm, Outside Diameter 100 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-32-10-P-A (ADVU-32-10-P-A)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.25 in OD (BK65)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THX5)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50BS13H X 1 1/4)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446207TC)
- DDS Shaft Seal, 60 x 80 x 12 mm., TCV, Fluoro Rubber (608012TCV)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, TF, 48mm ID, Nitrile Rubber (486208TF)
- Dds Shaft Seals & Adapters