Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 74.61mm I. D., 95.25mm O. D.
Mfr # 74.6195.259.52SC
Zoro # G5925731
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 74.61 mm
- Outside Dia. 95.25 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 74.6195.259.52SC
- Zoro # G5925731
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 74.61 mm |
Outside Dia. | 95.25 mm |
Width | 9.52 mm |
Overall Width | 0.375 in |
Outside Diameter | 3.75 in |
Inside Diameter | 2.938 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.938 in, Outside Diameter 3.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Contact Ball Bearing, 3310 (3310)
- D&D Timing Belt, XL, 0.75 x 9in PL, T45 (90XL075)
- MCGILL Sse Series, #RS9 (RS9)
- SMC Compact Cylinder, 25mm Bore, 50mm Stroke (CDQ2B25-50DZ)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (203007TCNV)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DDS Shaft Seal, 250mm I. D., 280mm O. D. (25028016TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254511TCV)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152506SC)
- Dds Shaft Seals & Adapters