Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 73.5mm I. D., 110mm O. D.
Mfr # 73.511010SC
Zoro # G5926422
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 73.5 mm
- Outside Dia. 110 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 73.511010SC
- Zoro # G5926422
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 73.5 mm |
Outside Dia. | 110 mm |
Width | 10 mm |
Outside Diameter | 110 mm |
Inside Diameter | 73.5 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 73.5 mm, Outside Diameter 110 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Q.D.Hose Conn (P-H-4091)
- THOMSON Ball Bushing, Bore Dia 0.750 In (OPN122026)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 30" - AX30 (AX30)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629513TC)
- DDS Shaft Seal, 32 x 72 x 8 mm., TC, Nitrile Rubber (32728TC)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (407012TC)
- DDS Shaft Seal, 55 x 90 x 10 mm., Fluoro Rubber (559010TCV)
- Dds Motor Supplies