Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 73.02mm I. D., 95.25mm O. D.
Mfr # 73.0295.2512.7SC
Zoro # G5931438
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 73.02 mm
- Outside Dia. 95.25 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 73.0295.2512.7SC
- Zoro # G5931438
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 73.02 mm |
Outside Dia. | 95.25 mm |
Width | 12.7 mm |
Inside Diameter | 2.875 in |
Outside Diameter | 3.75 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.875 in, Outside Diameter 3.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MGMN-400-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3004)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1" (235131)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260880, Pressure Line, 20 micron (ZX-1260880)
- TRITAN Angular Contact Ball Bearing, 6200lb. (5207 ZZ/C3 PRX)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- DDS Shaft Seal, TCNV, 15mm ID, Fluoro Rubber (152506TCNV)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- DDS Shaft Seal, 38 x 72 x 10 mm., TC, Nitrile Rubber (387210TC)
- DDS Shaft Seal, TCNV, 65mm ID, Fluoro Rubber (658508TCNV)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 11/16" Piston Bore (ZUSASES-25)
- Dds Shaft Seals & Adapters