Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 73.02mm I. D., 101.6mm O. D.
Mfr # 73.02101.612.7TC
Zoro # G5931243
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 73.02 mm
- Outside Dia. 101.6 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 73.02101.612.7TC
- Zoro # G5931243
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 73.02 mm |
Outside Dia. | 101.6 mm |
Width | 12.7 mm |
Outside Diameter | 4 in |
Inside Diameter | 2.875 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.875 in, Outside Diameter 4 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-087-087 One-Piece Clamping Coupling (GSCC-087-087)
- LEESON DC Permanent Magnet Motor, 14.0A, 180VDC (108502.00)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 97mm Overall L, 24mm Hsng W (UCST205-16)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 3000 psi (M-4505-0149)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- DDS Shaft Seal, 25 x 42 x 7 mm., Nitrile Rubber (254207TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.878 in OD x 1/4 in W, Nitrile Lip (12384)
- Dds Motor Supplies