Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 72mm I. D., 90mm O. D., 10mm W
Mfr # 729010SC
Zoro # G5937281
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 72 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Spring Reinforcement Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 729010SC
- Zoro # G5937281
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 72 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Inside Diameter | 72 mm |
Overall Width | 10 mm |
Outside Diameter | 90 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 72 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (056B17D11037)
- BESTORQ Aftermarket 039-2613 ORGILL BROTHERS Replacement Belt, A39 (A39)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (121805SC)
- DDS Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber (12015012TC)
- DDS Shaft Seal, SC, 140mm ID, Nitrile Rubber (14018014SC)
- DDS Shaft Seal, 190 x 220 x 15 mm., Nitrile Rubber (19022015TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-7)
- Dds Shaft Seals & Adapters