Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 72mm I. D., 110mm O. D., 12mm W
Mfr # 7211012SC
Zoro # G5937771
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 72 mm
- Outside Dia. 110 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7211012SC
- Zoro # G5937771
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 72 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Inside Diameter | 72 mm |
Overall Width | 12 mm |
Outside Diameter | 110 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 72 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nut, Panel Mount (4ZK58)
- ZORO SELECT Oil Control Gun, Control Valve, 1450 psi (55GU71)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI YL (PLY10025-50)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (305507TB)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 13mm W (9013013TA)
- DDS Shaft Seal, 45 x 72 x 8 mm., Nitrile Rubber (457208TC)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142807SB)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4557.159.52SC)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- Dds Motor Supplies