Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 72 x 95 x 10 mm., Fluoro Rubber
Mfr # 729510TCV
Zoro # G6130540
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 72 mm
- Outside Dia. 95 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 729510TCV
- Zoro # G6130540
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 72 mm |
Outside Dia. | 95 mm |
Width | 10 mm |
Outside Diameter | 95 mm |
Overall Width | 10 mm |
Inside Diameter | 72 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 72 mm, Outside Diameter 95 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Solenoid, C10-4 (DSL104B)
- SKF SKF-6301 2Z, Single Row Ball Brgs, 6301 2Z (6301 2Z)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- DDS Shaft Seal, TF, 48mm ID, Nitrile Rubber (486208TF)
- DDS Shaft Seal, 22 x 28 x 4 mm., Nitrile Rubber (222804VC)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- Dds Shaft Seals & Adapters