Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 70mm I. D., 115mm O. D., 15mm W
Mfr # 7011515SC
Zoro # G5931961
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 70 mm
- Outside Dia. 115 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7011515SC
- Zoro # G5931961
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 115 mm |
Width | 15 mm |
Overall Width | 15 mm |
Outside Diameter | 115 mm |
Inside Diameter | 70 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 70 mm, Outside Diameter 115 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-08-04)
- BIG HORN 2 Inch Key Hose Clamps, PK 5 (11721PK)
- DAYTON C-Frame Motor, Shaft End, 1 In. L, Auto (4M073E)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3058)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162807TC)
- DDS Shaft Seal, 55 x 90 x 8 mm., TC, Nitrile Rubber (55908TC)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- DDS Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber (608508TCV)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254510SC)
- Dds Shaft Seals & Adapters