Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber
Mfr # 709010TC
Zoro # G6130577
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 70 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 709010TC
- Zoro # G6130577
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 70 mm |
Outside Diameter | 90 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 70 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 2in dia, 9779.19 lb. (HC211-32)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 19.00" OD (3V1902)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- PARKER Air Line Lubricator, 1-1/2 In, 400 cfm (L606-12W/M8)
- DDS Shaft Seal, 70 x 90 x 10 mm., SC, Nitrile Rubber (709010SC)
- DDS Shaft Seal, 70 x 90 x 7 mm., TC, Nitrile Rubber (70907TC)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (709010TCN)
- DDS Shaft Seal, 20 x 26 x 5 mm., TC, Nitrile Rubber (20265TC)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427510TC)
- DDS Shaft Seal, 35 x 80 x 10 mm., Fluoro Rubber (358010TCV)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- Dds Shaft Seals & Adapters