Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber
Mfr # 709010TCV
Zoro # G6130568
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 70 mm
- Outside Dia. 90 mm
- Lip Material Fluoro Rubber
- Lip Material Application Fluoroelastomer for High Temperature Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 709010TCV
- Zoro # G6130568
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Outside Diameter | 90 mm |
Inside Diameter | 70 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Pressure | 10 psi |
Case Coating | None |
Number of Lips | 2 |
Seal Design | TC |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 70 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- CORROSIONX 16 Oz. Corrosion Inhibitor Penetrant Lubricant, CorrosionX® (91002)
- CONRADER Pressure Relief Valve, 60 PSI (SRV187-60)
- FOSTER Socket, 1/4\u0022 210 Series, 1/4\u0022FPT (210M-3003)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9011012TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.812.7TC)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (385007TC)
- DDS Shaft Seal, 35mm I. D., 65mm O. D., 12mm W (356512SA)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- Dds Motor Supplies