Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 70 x 85 x 8 mm., Nitrile Rubber
Mfr # 708508TC
Zoro # G6130601
original price:
$21.42
31% off
new price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 70 mm
- Outside Dia. 85 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 708508TC
- Zoro # G6130601
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 85 mm |
Width | 8 mm |
Inside Diameter | 70 mm |
Overall Width | 8 mm |
Outside Diameter | 85 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 70 mm, Outside Diameter 85 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOC YELLOC SERVICELINE MASTER KIT (SERVICELINE MASTER KIT 1)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.4 GPM (1002496)
- DIXON Type B Female x 150lb., ASA Flange, 8" (FC3148)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EXEF121408)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- DDS Shaft Seal, VG, 3mm ID, Nitrile Rubber (031006VG)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- DDS Shaft Seal, SC, 2.25in ID, Nitrile Rubber (57.1592.0712.7SC)
- CR-SKF Type CRWHA1 Small Bore Radial Shaft Seal, 6 in ID x 7.506 in OD, 1/2 in W, Nitrile Lip (60028)
- Dds Motor Supplies