Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 70 x 120 x 13 mm., SCV, Fluoro Rubber
Mfr # 7012013SCV
Zoro # G7748478
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 70 mm
- Outside Dia. 120 mm
- Width 13 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7012013SCV
- Zoro # G7748478
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 120 mm |
Width | 13 mm |
Overall Width | 13 mm |
Inside Diameter | 70 mm |
Outside Diameter | 120 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Seal Design | SC |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 70 mm, Outside Diameter 120 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel Seal Kit, 3/8In Viton O-Ring (1935-1-SEALKIT)
- SKF SKF 608ZZ, Inst Mini Metric Bearings (608ZZ)
- ZORO SELECT Hose Clamp, Interlocked, SAE 10 (43257)
- NTN Tapered Roller Bearing Cup (4T-HM88510PX2)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- DDS Shaft Seal, 40mm I. D., 72mm O. D., 7mm W (40727SCV)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, 30 x 38 x 7 mm., TC, Nitrile Rubber (30387TC)
- DDS Shaft Seal, SC, 6mm ID, Nitrile Rubber (061706SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- Dds Motor Supplies