Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber
Mfr # 7010010TC
Zoro # G6130665
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 70 mm
- Outside Dia. 100 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Hardness 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7010010TC
- Zoro # G6130665
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 100 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 100 mm |
Inside Diameter | 70 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 70 mm, Outside Diameter 100 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-103-NL (124668 1-3/16 SCLFT FLG 2BT)
- AIGNEP USA Swivel Elbow, 90 Deg, TubexBSPP, 5x5mm, PK5 (50115N-5-M5-PK5)
- FESTO Shock Absorber DYSR-8-8-Y5 (DYSR-8-8-Y5)
- WESTWARD Oiler, Pistol, 1 Pint, Flexible Spout (2LAK4)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (7010010TCN)
- DDS Shaft Seal, 25 x 35 x 7 mm., TC, Nitrile Rubber (25357TC)
- DDS Shaft Seal, VG, 6mm ID, Nitrile Rubber (061203VG)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- DDS Shaft Seal, 55mm I. D., 65mm O. D., 10mm W (556510TC)
- Dds Shaft Seals & Adapters