Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 7 x 14 x 4 mm., TC, Nitrile Rubber
Mfr # 7145TC
Zoro # G7751427
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7 mm
- Outside Dia. 14 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Inside Diameter 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 7145TC
- Zoro # G7751427
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 7 mm |
Outside Dia. | 14 mm |
Width | 4 mm |
Inside Diameter | 7 mm |
Outside Diameter | 14 mm |
Overall Width | 5 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 7 mm, Outside Diameter 14 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring, TTR8212444G (TTR8212444G)
- COXREELS Mounting Bracket, Steel (20458-724)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 13 # of Teeth (D40BS13H X 1/2)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456206TCN)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224208TC)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- DDS Shaft Seal, 150mm I. D., 175mm O. D. (15017510TC)
- DDS Shaft Seal, 45 x 60 x 10 mm., TCV, Fluoro Rubber (456010TCV)
- Dds Shaft Seals & Adapters