Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 69mm I. D., 90mm O. D., 10mm W
Mfr # 699010SC
Zoro # G5911783
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 69 mm
- Outside Dia. 90 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 699010SC
- Zoro # G5911783
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 69 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Inside Diameter | 69 mm |
Outside Diameter | 90 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 69 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-53)
- EATON Variable Frequency Drive, Input 480V AC (DM1-34012EB-S20S)
- HHIP APKT-160408-PM Coated Carbide Shoulder Milling Insert (6010-4003)
- TIMKEN Insert Bearing, Dia. 3/4 In, Setscrew (GYA012RRB)
- DDS Shaft Seal, 40 x 62 x 7 mm., Nitrile Rubber (406207TC)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- DDS Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber (17307TC)
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- Dds Shaft Seals & Adapters