Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 69.85mm I. D., 95.25mm O. D.
Mfr # 69.8595.259.52TC
Zoro # G5926249
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 69.85 mm
- Outside Dia. 95.25 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 69.8595.259.52TC
- Zoro # G5926249
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 69.85 mm |
Outside Dia. | 95.25 mm |
Width | 9.52 mm |
Inside Diameter | 2.75 in |
Overall Width | 0.375 in |
Outside Diameter | 3.75 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.75 in, Outside Diameter 3.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H29004-50)
- FOSTER Steel Plug, 3/8"FPT (38FP)
- TRICO Oiler, Closed System (31825)
- EATON AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12MP12)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- DDS Shaft Seal, 60 x 80 x 12 mm., TCV, Fluoro Rubber (608012TCV)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- DDS Shaft Seal, 18 x 28 x 7 mm., Nitrile Rubber (182807TC)
- DDS Shaft Seal, 250mm I. D., 280mm O. D. (25028016TC)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- Dds Shaft Seals & Adapters