Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 69.85mm I. D., 92.07mm O. D.
Mfr # 69.8592.0712.7SC
Zoro # G5920603
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 69.85 mm
- Outside Dia. 92.07 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 69.8592.0712.7SC
- Zoro # G5920603
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 69.85 mm |
Outside Dia. | 92.07 mm |
Width | 12.7 mm |
Outside Diameter | 3.625 in |
Inside Diameter | 2.75 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.75 in, Outside Diameter 3.625 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Standard Linear Bearing, 3/4 In. (FL12)
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX530)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-05-51)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169553, Suction, 25 micron, Inside-Out (MF0065826)
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (507007TCN)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- DDS Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber (689010TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- DDS Shaft Seal, 105 x 160 x 12 mm., TCV, Fluoro Rubber (10516012TCV)
- Dds Shaft Seals & Adapters