Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 69.85mm I. D., 88.9mm O. D.
Mfr # 69.8588.96.35SC
Zoro # G5927658
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 69.85 mm
- Outside Dia. 88.9 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 69.8588.96.35SC
- Zoro # G5927658
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 69.85 mm |
Outside Dia. | 88.9 mm |
Width | 6.35 mm |
Overall Width | 0.25 in |
Inside Diameter | 2.75 in |
Outside Diameter | 3.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.75 in, Outside Diameter 3.5 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M1C-07 Metric One-Piece Clamping Collar (M1C-07)
- TRITAN Thrust Washer, dia. 0.250in, 0.03in. Thick (TRA411)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1180mm (SPZ1180)
- SKF SKF 2203, Self Aligning Ball Bearings (2203)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (65858TC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DDS Shaft Seal, 28 x 42 x 7 mm., Nitrile Rubber (284207TC)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- DDS Shaft Seal, 60 x 80 x 12 mm., TCV, Fluoro Rubber (608012TCV)
- DDS Shaft Seal, SC, 32mm ID, Nitrile Rubber (325510SC)
- DDS Shaft Seal, VB, 20mm ID, Nitrile Rubber (203004VB)
- Dds Motor Supplies