Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 69.85mm I. D., 107.95mm O. D.
Mfr # 69.85107.9512.7TC
Zoro # G5939643
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 69.85 mm
- Outside Dia. 107.95 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 69.85107.9512.7TC
- Zoro # G5939643
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 69.85 mm |
Outside Dia. | 107.95 mm |
Width | 12.7 mm |
Outside Diameter | 4.25 in |
Inside Diameter | 2.75 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.75 in, Outside Diameter 4.25 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z305)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAK 1 3/16 SGT)
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- DDS Shaft Seal, 38 x 60 x 8 mm., TC, Nitrile Rubber (38608TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DDS Shaft Seal, TB, 125mm ID, Nitrile Rubber (12515514TB)
- DDS Shaft Seal, 65 x 110 x 10 mm., SC, Nitrile Rubber (6511010SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (306210TCV)
- Dds Motor Supplies