Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 68mm I. D., 95mm O. D., 12mm W
Mfr # 689512SC
Zoro # G5919991
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 68 mm
- Outside Dia. 95 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 689512SC
- Zoro # G5919991
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 68 mm |
Outside Dia. | 95 mm |
Width | 12 mm |
Outside Diameter | 95 mm |
Inside Diameter | 68 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 68 mm, Outside Diameter 95 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 205 Normal Duty Pillow Block Ball Bearing Unit, 1 in Bore, 3.69 to 4.5 in L Bolt Center-to-Center (131833)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (EZ-THPL-1100)
- CARTER BEARINGS 1.50", Bronze Bushing Yoke Roller (NYR-48)
- MAIN FILTER Hydraulic Filter, replaces WIX F07C125B4T, Suction Strainer, 125 micron, Outside-In (MF0062173)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, 45 x 60 x 10 mm., TCV, Fluoro Rubber (456010TCV)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, 35mm I. D., 72mm O. D., 12mm W (357212SA)
- DDS Shaft Seal, 35 x 42 x 4 mm., VC, Nitrile Rubber (35424VC)
- Dds Motor Supplies