Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 68mm I. D., 100mm O. D., 10mm W
Mfr # 6810010SC
Zoro # G5942023
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 68 mm
- Outside Dia. 100 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 6810010SC
- Zoro # G5942023
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 68 mm |
Outside Dia. | 100 mm |
Width | 10 mm |
Outside Diameter | 100 mm |
Overall Width | 10 mm |
Inside Diameter | 68 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 68 mm, Outside Diameter 100 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 11 oz Aerosol Can (03005)
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- TIMKEN Insert Bearing, Dia 15/16 In, Self-Locking (RA015RRB)
- ESCO/EQUIPMENT SUPPLY CO Hose Assembly, Complete Coupler, 8 ft. (10603)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (7010010TCN)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, SF, 55mm ID, Nitrile Rubber (558013SF)
- DDS Shaft Seal, 45 x 60 x 10 mm., TC, Nitrile Rubber (456010TC)
- Dds Shaft Seals & Adapters