Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 68 x 90 x 10 mm., Nitrile Rubber
Mfr # 689010TC
Zoro # G6130671
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 68 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Overall Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 689010TC
- Zoro # G6130671
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 68 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 68 mm |
Outside Diameter | 90 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 68 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 412040 (412040)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-371-6FP)
- SPRAYWAY Silicone Spray, 20oz (SW945-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40BS16H X 1 1/4)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (306210SA)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456812TCN)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- DDS Shaft Seal, 15 x 21 x 3 mm., Nitrile Rubber (152103VC)
- DDS Shaft Seal, TC, 49mm ID, Nitrile Rubber (496807TC)
- CLEVITE 77 CLEVITE 77 CB743P10 Connecting Rod Bearing With Big Block Chevy Engines - 0.01 In. (M25-CB743P10)
- Dds Shaft Seals & Adapters