Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 66.67mm I. D., 95.25mm O. D.
Mfr # 66.6795.259.52SB
Zoro # G5921979
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 66.67 mm
- Outside Dia. 95.25 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 66.6795.259.52SB
- Zoro # G5921979
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 66.67 mm |
Outside Dia. | 95.25 mm |
Width | 9.52 mm |
Outside Diameter | 3.75 in |
Inside Diameter | 2.625 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 2.625 in, Outside Diameter 3.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 63 Frame, 230/460V AC Voltage, 3,430 Nameplate RPM (063T34FH5302)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1-1/2" X 4", Fine Thrd, 1-14 (SO5)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- DDS Shaft Seal, 20 x 35 x 8 mm., Nitrile Rubber (203508TC)
- CLEVITE 77 P-Series Connecting Rod Bearings (M25-CB760P)
- Dds Motor Supplies