Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 66.67mm I. D., 95.25mm O. D.
Mfr # 66.6795.2512.7TC
Zoro # G5937421
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 66.67 mm
- Outside Dia. 95.25 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 66.6795.2512.7TC
- Zoro # G5937421
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 66.67 mm |
Outside Dia. | 95.25 mm |
Width | 12.7 mm |
Inside Diameter | 2.625 in |
Overall Width | 0.5 in |
Outside Diameter | 3.75 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.625 in, Outside Diameter 3.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pizza Oven Motors (F265)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 80 mm Stroke, ISO Double Acting (C85F20-80)
- FESTO Quick Coupling Plug KS4-1/4-I (KS4-1/4-I)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-75-SC-PA12-BK)
- DDS Shaft Seal, 40 x 62 x 10 mm., SCV, Fluoro Rubber (406210SCV)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, 30 x 55 x 7 mm., SCV, Fluoro Rubber (30557SCV)
- DDS Shaft Seal, SC, 0.437in ID, Nitrile Rubber (IN11.1125.46.35SC)
- DDS Shaft Seal, 45 x 62 x 10 mm., SCV, Fluoro Rubber (456210SCV)
- Dds Motor Supplies