Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 66.67mm I. D., 88.91mm O. D.
Mfr # 66.6788.912.7SC
Zoro # G5936082
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 66.67 mm
- Outside Dia. 88.91 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 66.6788.912.7SC
- Zoro # G5936082
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 66.67 mm |
Outside Dia. | 88.91 mm |
Width | 12.7 mm |
Overall Width | 0.5 in |
Outside Diameter | 3.5 in |
Inside Diameter | 2.625 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.625 in, Outside Diameter 3.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX33 (BX33)
- MAIN FILTER Hydraulic Filter, replaces WIX 557872, Pressure Line, 10 micron, Outside-In (MF0060059)
- BAILEY HYDRAULICS Round Keyed Shafting 1" Od, 6 Ft Long, 136713 (136713)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35341-410)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- DDS Shaft Seal, 30 x 50 x 7 mm., Fluoro Rubber (305007TCV)
- DDS Shaft Seal, 50 x 100 x 10 mm., Fluoro Rubber (5010010TCV)
- DDS Shaft Seal, TC, 120mm ID, Nitrile Rubber (12014015TC)
- Dds Shaft Seals & Adapters